Urrea Octagonal Sledge Hammer, 1440GFV, 16Lb Head, 36" Fiberglass Handle
|
Questions & Answers (0)
Product Description
Epoxy resin connection guarantees secure hafting.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-7/16 in |
| Head Weight | 16 lbs |
| Diameter | 2 15/16 (Face) in |
| Handle Length | 36" |
Product Details
| Handle Material | Fiberglass |
| Manufacturers Part Number | 1440GFV |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-H-86c, ASME B107.54 |