Whether you own an automotive shop, are a D.I.Y. weekend warrior or are simply cleaning the garage, Scott Shop Towels are a must in your list of supplies. These utility shop towels are ideal for changing oil, refilling fluids and general automotive maintenance. They are the shop towels that can help you get just about any job done right!
Scott Shop Towels, Standard Roll, 1-Ply, 9.4 x 11, Blue, 55/Roll, 12 Rolls/Carton - KCM75147
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-2/5" x 11" |
Product Details
| Number of Sheets | 660 |
| Size Type | 55 Towels/Roll |
| Package Quantity | 12 Rolls/Case |
| Description | Scott Shop Towels |
| Color | Blue |
| Application | General Purpose |
| Manufacturers Part Number | 75147 |
| Brand | Kimberly-Clark |