Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glue Dots

Model # :WBB1499437

MPN #: GD102

1/2" - Medium Tack Glue Dots® - Low Profile

Product Description
Low Profile Glue Dots® are ideal for flat and smooth surfaces.

Features
  • Dots are packaged in a convenient dispenser pack
  • Medium tack strength securely adheres items while allowing them to be removed easily
  • Dot thickness 1/64"
  • Bonds instantly
  • Attach paper, coupons, business or reply cards to samples
  • Clear dots remove cleanly and easily
  • Faster and safer than hot glue guns
  • Non-toxic, odorless and FDA compliant
  • 4000 Dots per Roll


PRICE
$78.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
78.95
Buy 3 units - 5 units
75.95Save $3.00 (4%)
Buy 6+ units
73.95Save $5.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in

Product Details

Manufacturers Part NumberGD102
TypeGlue
Package Quantity4,000
ColorClear
BrandGlue Dots