Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dot Shot

Model # :WBB1499450

MPN #: GD103SR

1/4" - Dot Shot® - High Tack Glue Stitch - Low Profile

Product Description
Tightly spaced line of dots create a continuous line of glue and is ideal for applications requiring a secure fit.

Features
  • High tack strength adheres items to virtually any flat surface
  • Bonds instantly
  • Attach paper, coupons, business or reply cards to samples
  • Clear dots remove cleanly and easily
  • Faster and safer than hot glue guns
  • Non-toxic, odorless and FDA compliant
  • For use with Dot Shot® Pro Dispenser Gun GDDISP
  • 3000 Dots per Roll


PRICE
$24.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
24.25
Buy 3 units - 4 units
23.25Save $1.00 (4%)
Buy 5+ units
22.50Save $1.75 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/4 in

Product Details

Manufacturers Part NumberGD103SR
TypeGlue Stitch
Package Quantity1
ColorClear
BrandDot Shot