Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Size | .84 Oz. (25ml) Syringe, Carded |
Product Details
| Cure Time | 1 Hour |
| Compressive Strength | 1500 PSI |
| Description | Fast Drying Epoxy |
| Color | Clear |
| Handling Time | 5 Minutes |
| Manufacturers Part Number | 20845 |
| Set Time | 8-10 Minutes |
| Temperature Resistance | -40°F to 200°F °C |
| Water Resistant | Y |
| Brand | Devcon |