Kleenex® provides reliable balance of efficiency, performance and value. Drying is one of the most important steps in the hand washing process, and how you dry matters. Forced air dryers and hot air dryers can take two or even three times as long to use as a paper towel, and studies show that, while the overall cost per use is comparable, the likelihood of spreading germs is greatly reduced with the use of absorbent, single-use drying towels, such as Kleenex® Hard Roll Paper Towels. Germ counts are significantly lower following the use of a touch-free paper towel dispenser (like the compatible Sanitouch Hard Roll Paper Towel Dispenser) - as much as a 200% decrease when compared with using either jet or hot air dryers. And, rather than blowing germs into the air during use, the paper towels are thrown neatly away. Now more gentle on the skin, these paper towel rolls offer terrific hand drying performance, so your guests will waste less. And now with improved softness, Kleenex® Hard Roll Paper Towels offer a superior hand drying experience for your guests and visitors. A healthy workplace is a happy workplace, and providing high-quality Kleenex® Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the puzzle.
Kleenex® Universal Hard Roll Paper Towels, 1-Ply, 8" x 600 ft, 1.75" Core, White, 6 Rolls
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 ft |
| Width | 8 in |
Product Details
| Style | 1 Ply |
| Type | Standard |
| Size Type | Varies |
| Material | Paper |
| Package Quantity | 6 |
| Description | Continuous |
| Color | White |
| Manufacturers Part Number | KIM50606 |
| For Use With | B3180179; B3180183; B3180188 |
| Brand | Kimberly-Clark |