Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nord-Lock

Model # :WBB2114147

MPN #: 1164

Nord-Lock 1164 Wedge Locking Washer - 254 SMO Stainless Steel - M8 (5/16") - Pkg of 200

Product Description
Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, Nord-Lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims.

PRICE
$679.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Dimension0.336"
SizeM8
Fits Bolt SizesM8
Inner Diameter0.28"
Min Outside Dimension0.522"
Thickness0.09"
Diameter0.53"
Unit of MeasurementMetric
Thickness tolerance+/-0.01"
Max Inside Dimension0.344"
Max Outside Dimension0.538"

Product Details

ColorSilver
For Use WithHeat Exchangers, Nuclear Desalination, Food Processing & Medical Equipment
Country of OriginImport
Finish254 SMO Stainless Steel
MaterialStainless Steel
Package Quantity200
Manufacturers Part Number1164
Grade254 SMO Stainless Steel
BrandNord-Lock