Model # :WBB401534
MPN #: 10083W
10-24X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc0 7000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
10-24X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$629.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 10-24 |
| Head | Indented Hex Washer |
Product Details
| Drive | Unslotted |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 7000 |
| Manufacturers Part Number | 10083W |