Model # :WBB401724
MPN #: 1208HW188
12-16X1/2 Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 Stainless Stee0 2500 pcs
Write a Review
|
Questions & Answers (0)
Product Description
12X1/2 Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 Stainless Steel. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$1,125.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 12 |
| Head | Indented Hex Washer |
Product Details
| Drive | Unslotted |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 2500 |
| Manufacturers Part Number | 1208HW188 |