Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150329

MPN #: 760008A

Honeywell North 7600 Full Facepiece Respirator w/ 5 Strap Headband & Dual Cartridge Connectors, M/L

Product Description
The 7600 Series is Honeywell's premium full facepiece line. The integrated nose cup and dual flange face seal are made from 100% medical grade silicone, offering a soft and flexible fit – ideal for long hours of use. The polycarbonate lens offers a 200° field of vision and downward view for optimal sight in all directions. The lens is also designed to withstand high impact, thereby eliminating the need for additional eye protection. The 7600 Series facepiece provides superior comfort, without sacrificing safety performance.

The most comfortable mask available. Double flange sealing area made from medical grade silicone for a comfortable fit and optimum facepiece to face seal. Other features include wide field of vision: 5 strap harness and chin support.

Features:
  • 100% medical grade silicone sealing area with dual flange for superior fit and comfort. Latex free
  • Lens offers 200° field of vision
  • Nose cup standard
  • Reduces fogging and increases worker comfort
  • The most comfortable full facepiece available delivers superior fit and durability
  • Speech diaphragm is standard, for better speech clarity
  • Polycarbonate lens meets ANSI requirement for high impact
  • NIOSH approved with PAPR and Supplied Air to offer flexibility in the workplace
  • Lens Material: Polycarbonate
  • Strap Style: 5-Point HeadStrap
  • Cartridges Type: N-Series


PRICE
$355.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8 in
Width8-3/8 in
Height6-5/8 in
Weight2 lbs
SizeM/L

Product Details

TypeFull Facepiece Respirator
ColorBlack
SeriesNorth 7600
Includes FilterNo
Facepiece MaterialSilicone
Lens MaterialPolycarbonate
DescriptionPremium Silicone Full Facepiece w/ 5-Point Headstrap
Package Quantity1
Manufacturers Part Number760008A
Respirator Connection TypeThreaded
Head Harness MaterialSilicone
Cartridges IncludedYes
BrandHoneywell

Compliance & Certifications

CertificationsNIOSH Approved