North® Flex Oil Grip Nitrile Coated Gloves, North Safety NF35/10S, Green, 1 Pair
Nitrile coating has an advanced, breathable foam coating to provide exceptional grip on objects in oily applications. Lightweight 13 gauge nylon shell is green, nitrile coating is black - hides dirt and grime for longer wear. Knit wrist, open back for added ventilation. Meets ANSI/ISEA 105; EN388 - Mechanical risks from abrasion, cut, tear and puncture; EN420 - General Requirements and OSHA Standard -29 CFR 1915.157. Available in sizes: 7=Small, 8=Medium, 9=Large, 10=X-Large, 11=XX-Large.
North® Flex Oil Grip Nitrile Coated Gloves, North Safety NF35/7S, Green, 1 Pair - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$28.20 Sold in packages of 12 / $2.35 ea
was $112.80Save $84.60 (75%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Rough |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | Green |
| For Use With | Oily |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Material | Nylon, Nitrile |
| Usage | Manufacturing, Oil and Gas |
| Description | NorthFlex Oil Grip Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | NF35/7S |
| Lining Material | Nylon |
| Coating Material | Nitrile |
| Brand | North Safety |
Compliance & Certifications
| ANSI Abrasion | A3 |