x

Take 15% off your entire order!

Offer applied at checkout

Northstar Garage 18'W x 16'H x 32'L Tan

Northstar Garage 18'W x 16'H x 32'L Tan

Item #: WBB361911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,633.00

$1,438.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Northstar Garage 18'W x 16'H x 32'L Tan

Manufactured from 14 gauge, 2.375OD Allied Gatorshield structural steel tubing. 4' rafter spacing. Can be built on any surface. 12.5oz, 24mil premium tan cover comes with a 15 year warranty. One double-zippered 9'10W x 12'6H door with our roll-up assembly. One solid end panel.

  • LENGTH FEET 32
  • WIDTH FEET 18
  • HEIGHT FEET 16
  • CAPACITY CUBIC FEET 9216
  • CANOPY COLOR Tan
  • ASSEMBLY Unassembled
  • BRAND ClearSpan
  • CANOPY MATERIAL 12.5 oz, 24 mil Polyethylene
  • CANOPY STYLE One Solid End, One Roll-Up End
  • COUNTRY OF ORIGIN United States
  • FRAME CONSTRUCTION 2-3/8" OD Steel Pipe
  • LIMITED WARRANTY Class IV
  • MANUFACTURERS PART NUMBER PB01832R4T
  • OPENING (WxH) 9' 10" x 12' 6"
  • PACKAGE QUANTITY 1
  • PEAK HEIGHT 16'
  • RAFTER SPACING 4'
  • STYLE Round
  • TYPE Garages-Cars, Boats and RV's
  • WEIGHT LBS 1874
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Northstar Garage 18'W x 16'H x 32'L Tan

Northstar Garage 18'W x 16'H x 32'L Tan

Item #: WBB361911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant