Northstar Garage 18'W x 16'H x 52'L Green
Write a Review
|
Questions & Answers (0)
Product Description
Manufactured from 14 gauge, 2.375OD Allied Gatorshield structural steel tubing. 4' rafter spacing. Can be built on any surface. 12.5oz, 24mil premium green cover comes with a 15 year warranty. One double-zippered 9'10W x 12'6H door with our roll-up assembly. One solid end panel.
PRICE
$19,569.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 ft |
| Width | 18 ft |
| Height | 16 ft |
| Weight | 2489 lbs |
| Opening (W x H) | 9' 10" x 12' 6" |
| Rafter Spacing | 4' |
| Peak Height | 16' |
| Material Weight | 12.5 |
| Canopy Material Thickness | 24 mil |
Product Details
| Assembly Required | Yes |
| Type | Garages-Cars, Boats and RV's |
| Color | Green |
| Canopy Style | One Solid End, One Roll-Up End |
| Style | Round |
| Country of Origin | United States |
| Capacity | 14976 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 2-3/8" OD Steel Pipe |
| Manufacturers Part Number | PB01840R4N |
| Brand | ClearSpan |
Warranty
| Warranty | Class IV |