Norton 66252843175 BlueFire Small Diameter Cut-Off Wheel 3" x 1/16" x 3/8" 46 Grit Alum. Oxide T1 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
The Norton small diameter cut-off wheel line consists of Type 01, Type 01/41 straight and Type 27/42 depressed center cut-off wheels from 1-1/2" to 9" diameters. These wheels come in ultra thin .035 for quick burn-free and burr-free cutting to .125" for more durable applications. All are reinforced for the demanding nature of portable cut-off. 2-3X life of A/O wheels. Up to 20% increase in performance/life. Broad utility for applications and materials. Excellent blend of performance/price.
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$114.00 Sold in packages of 25 / $4.56 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 3/8 in |
| Thickness | .045 in |
| Diameter | 3 in |
Product Details
| Max RPM | 25465 rpm |
| Series | BlueFire |
| Converted Form | Small Diameter Cut-Off Wheel |
| For Use With | Right Angle Grinding |
| Wheel Type | Type 1 |
| Grit | 46 |
| Manufacturers Part Number | 66252843175 |
| Grade | Coarse |
| Abrasive Material | Zirconia Alumina and Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |