Norton 66252843217 BlueFire Grinding Wheel 5" x 1/4" x 5/8 - 11" Zirconia Alum. / Alum. Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Depressed center wheels may also be referred to as raised hub wheels or by their shape designation of "Type", with Type 27 being the most popular. The depressed center design allows the flange/lock nut to recess within the wheel so that it can be used for various grinding and cutting applications. Depressed center wheels are designed to handle the most severe right angle grinding applications from heavy stock removal to rough blending. More recently, depressed center wheels have been designed to increase the utility of the tool for cut-off applications. While large right angle grinders (7" & 9") have been around for many years, small or mini grinders that handle 4", 4-1/2" and 5" wheels have made this machine, and wheel category, the most popular in power tools. 2-3X life of A/O wheels -Up to 20% increase in performance/life -Broad utility for applications and materials -Excellent blend of performance/price
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$180.00 Sold in packages of 10 / $18.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8-11 in |
| Thickness | .25 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12225 rpm |
| Series | BlueFire |
| Converted Form | Grinding Wheel |
| For Use With | Right Angle Grinding |
| Grit | 24 |
| FOD | 0814634 |
| Manufacturers Part Number | 66252843217 |
| Grade | Extra Coarse |
| Abrasive Material | Zirconia Alumina and Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |