Norton 66252830587 Gemini Right Angle Cut-Off Wheel 6" x .045" x 5/8 - 11" 24 Grit Alum. Oxide T27 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Premium A/O -Excellent blend of performance and price -For cut-off fast cut & minimum material loss applications.
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$96.00 Sold in packages of 10 / $9.60 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8-11 in |
| Thickness | .045 in |
| Diameter | 6 in |
Product Details
| Max RPM | 10185 rpm |
| Series | Gemini |
| Converted Form | Right Angle Cut-Off Wheel |
| For Use With | Right Angle Grinding |
| Wheel Type | Type 27 |
| Grit | 24 |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 66252830587 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |