Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Norton

Model # :WBB2202193

MPN #: 66261043389

Norton 66261043389 Blaze Quick-Change Cloth Disc 3" Dia. 100 Grit Seeded Gel Ceramic Type II - Pkg Qty 25

Product Description
Features:

  • Industry's fastest cut rate on SS and exotic materials
  • 100% ceramic 0Significant cut rate/life over blended products
  • Grain treatment reduces heat


Applications are: Die Grinding

PRICE
$74.00  Sold in packages of 25 / $2.96 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3 in

Product Details

Max RPM20000 rpm
TypeT2
Coat TypeClosed
ColorOrange
SeriesBlaze
Disc TypeQuick Change Disc
For Use WithDie Grinding
Grit100
Backing MaterialPolyester
Tool CompatibilityDie Grinders
Manufacturers Part Number66261043389
GradeFine
Abrasive MaterialSeeded Gel Ceramic
Attachment TypeTS
BrandNorton

Warranty

Warranty1 yr