Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202867

MPN #: 66261138660

Norton 66261138660 BlueFire Quick-Change Cloth Disc 3" Dia. 80 Grit Zirconia Alumina Type II - Pkg Qty 25

Product Description
Features:

  • Zirc grain
  • Up to 30% longer life
  • Reduced grain shedding
  • Waterproof backing
  • Minimal loading
  • For soft metals, wood; stainless steel, carbon steel


Applications are: Die Grinding

PRICE
$70.00  Sold in packages of 25 / $2.80 ea

Min. purchase quantity is 3
3
3
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3 in

Product Details

Max RPM20000 rpm
TypeT2
Coat TypeClosed
ColorBlue
SeriesBlueFire
Disc TypeQuick Change Disc
For Use WithDie Grinding
Grit80
Backing MaterialPolyester
Tool CompatibilityDie Grinders
FOD0823004
Manufacturers Part Number66261138660
GradeMedium
Abrasive MaterialZirconia Alumina
Attachment TypeTS
BrandNorton

Warranty

Warranty1 yr