Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Norton

Model # :WBB2202538

MPN #: 66261126269

Norton 66261126269 Metalite Cloth Roll 1"W x 50 Yds. Aluminum Oxide P280 Grit

Product Description
Norton 66261126269 Metalite Cloth Roll 1"W x 50 Yds. Aluminum Oxide P280 Grit

Features:

  • General purpose metalworking application
  • Superior conformability
  • Exceptional grain adhesion for longer life


Applications are: hand sanding

PROMOTIONAL PRICE
$30.14

was $48.95
Save $18.81 (38%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width1 in
Backing WeightJ

Product Details

Coat TypeClosed
ColorBrown
SeriesMetalite
Converted FormCloth Roll
For Use WithHand Sanding
GritP280
Backing MaterialLight Cotton
Manufacturers Part Number66261126269
GradeVery Fine
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr