Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flap Discs

102 Results

Flap Discs - 4-1/2"

Flap Discs - 4-1/2"
4-1/2" Flap Discs are ideal for grinding and suitable for deburring, rust removal, and general-purpose applications. A polyester heat-treated backing provides rapid stock removal and extended product life. These flap discs are applicable with various materials, and choose from a range of grits and grades to suit your grinding needs.
CompareImageAbrasive MaterialDiameterGradeGritMax RPMModel #Price
United Abrasives - Sait 71208 Encore Flap Disc T27 Encore 4-1/2"x 7/8" 60 Grit Zirconium - Pkg Qty 10
Zirconium
4-1/2 in
Medium
13300 rpm
Ships Same Day
WBB2233315
$6.80 ea.
DeWalt® DW8308 Flap Disc Type 29 4-1/2" x 7/8" 60 Grit  Zirconia - Pkg Qty 10
Zirconia
4-1/2 in
Medium
60
13300 rpm
Ships Same Day
WBB1036905
$8.50 ea.
3M™ Flap Disc 769F, 05925, T29, 4 1/2" x 7/8 in, 120+ YF-weight, 10 Per Case - Pkg Qty 10
Zirconia
4-1/2 in
-
13300 rpm
WBB2694071$7.30 ea.
United Abrasives - Sait 77723 Grind/Finish Flap Disc T29 4-1/2 " x 7/8" 150 Grit Coated & Non-Woven - Pkg Qty 10
Coated & Non-Woven
4-1/2 in
Very Fine
150
13300 rpm
WBB2233179$24.95 ea.
United Abrasives - Sait 79105 Flap Disc T29 Encore 4-1/2"X 7/8" 36 Grit Zirconium - Pkg Qty 10
Zirconium
4-1/2 in
Medium
13300 rpm
WBB2263638$6.80 ea.
United Abrasives - Sait 72316 Ovation Attacker Flap Disc T27 5"x 5/8-11" 60 Grit Zirconium - Pkg Qty 10
Zirconium
5 in
Medium
60
13300 rpm
Ships Same Day
WBB2233235
$13.25 ea.
Century Drill  75000 Resin Fiber Disc 4-1/2" x 7/8" 24 Grit Aluminum Oxide
Aluminum Oxide
4-1/2 in
Extra Coarse
25000 rpm
WBB2139752$5.10
DeWalt® DW8351 Flap Disc Type 27 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10
Zirconia
4-1/2 in
Extra Coarse
36
13300 rpm
Ships Same Day
WBB1036811
$5.49 ea.was $7.00
Save $1.51 (22%)
United Abrasives - Sait 77720 Grind/Finish Flap Disc T29 4-1/2 " x 7/8" 60 Grit Coated & Non-Woven - Pkg Qty 10
Coated & Non-Woven
4-1/2 in
Medium
13300 rpm
WBB2233243$24.75 ea.
3M™ Flap Disc 769F, 05924, T27, 4 1/2" x 7/8 in, 120+ YF-weight, 10 Per Case - Pkg Qty 10
Zirconia
4-1/2 in
-
13300 rpm
WBB2694072$7.30 ea.
Showing 1-10 of 69 results

Flap Discs - 6” or more

Flap Discs - 6” or more
6" Flap Discs are designed for heavy-duty applications and are ideal for grinding and finishing. Select models are designed for right-angle grinder applications and various other tasks, such as heavy stock removal and surface blending. These versatile flap disks offer enhanced performance and value for increased productivity while lowering your abrasive spending.
Showing 1-10 of 18 results

Flap Discs - 5”

Flap Discs - 5”
These 5" Flap Discs are affordable abrasive discs that offer high performance and versatility. They offer excellent value for everyday use, and select models are made with aluminum oxide or alumina-zirconia. Our durable flap discs come in various grades, from fine to extra course, to meet a range of grinding and cutting needs.
Showing 1-10 of 15 results