Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3082312

MPN #: ED9-AC2500

Edwards Notching Productivity Pack

Product Description
The Notching Productivity Pack contains everything users need to optimize the Coper Notcher. The Coper Notcher Gauging Table Kit and Fabricator's Protractor improve precision and our LED Light provides additional light. Increase the accuracy when using the Coper Notcher Attachment. Provides a larger 3/8" x 12-1/2" x 15-5/8" size table and two fences to better align your material. Increase user accuracy on the Punch and Flat Bar Shear Workstations. Designed to guide your work piece and gauged at 15° increments through 180°, this protractor features a straight edge and reversible design to accommodate both right and left handed operators. Super bright LED light with M12 connections. Powerful magnetic base allows users to attach the light to any Ironworker surface and move as needed. Durable Lexan lens protects the LED lights with a 100,000 hour rating.

PRICE
$449.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberED9-AC2500
TypeNotching Productivity Pack
DescriptionNotching Productivity Pack
BrandEdwards