3M™ Super Sticky Pads, Lined, 4"x6", 45 Sheets/Pad, 4 Pads/Pk, Assorted
Write a Review
|
Questions & Answers (0)
Product Description
Post-it Super Sticky Notes hold stronger and longer than most self-adhesive notes so you can be sure that your message gets through. Have the confidence to leave important messages on multiple surfaces including computer monitors, office doors, and walls. Notes stick to almost any surface and don't fall off. Notes are also part of the Jewel Pop Collection and lined for neater messages and reminders. Paper used comes from well-managed forests where trees are replanted. Each pad includes 45 sheets.
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 6 in |
| Paper Size | 4 x 6 |
Product Details
| Supply Type | Basic Supplies |
| Color | Assorted |
| Paper Type | Post It/Sticky Note |
| Style | Post It/Sticky Notes |
| Ruling | Lined |
| Package Quantity | 45 Sheets/Pad, 4 Pads/Pk |
| Description | Super Sticky Pads - Lined |
| Manufacturers Part Number | 4621SSAU |
| Adhesive | Super Sticky |
| Brand | 3M Post-it |