Genuine Joe® GJO10424, Plastic Bowls, 12 oz, White, 125/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy construction allows for repeated use to reduce waste. Bowls are ideal for breakrooms, parties and picnics. Plastic bowls are reusable and disposable. Quantity is 1 pack of 125 each.
PRICE
$15.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | - in |
Product Details
| Capacity | 12 oz |
| Material | Plastic |
| Package Quantity | 125 |
| Description | Reusable/Disposable Plastic Bowls |
| Color | White |
| Manufacturers Part Number | GJO10424 |
| Brand | Genuine Joe |