World Centric® Paper Bowls, 16 oz, 4.4" Diameter x 3"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Made with paper from responsible sources. Bio-lining made from plants to create a moisture barrier. For use with hot or cold food items. Suitable for liquids up to 220°F and freezer safe. Great for soup, salad, fruit, oatmeal, ice cream and snacks. 100% compostable in two to four months in a commercial composting facility.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
| Diameter | 4.4 in |
Product Details
| Color | White |
| For Use With | World Centric® BOLCS12 Lids |
| Capacity | 16 oz |
| Material | Paper |
| Description | Paper Bowls |
| Recyclable/Compostable | Compostable |
| Package Quantity | 500 |
| Manufacturers Part Number | BOPA16 |
| Dishwasher Safe | N |
| Microwavable | N |
| Brand | World Centric |
Compliance & Certifications
| Certifications | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |