NPS® Aero-Lift Adj. Height Science Lab Table, Butcher Block Top, 60"L x 30"W x 42"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your space with the NPS® Aero-Lift Table! Engineered for effortless height adjustment, the Aero-Lift Table combines precision and durability to deliver an exceptional user experience. Its innovative Aero-Lift leg system allows for smooth, power-free height transitions-no bolts, pins, or tools required-while maintaining rock-solid stability at every level. Laser-marked level indicators make it easy to achieve quick and accurate adjustments, ensuring perfect alignment every time. Perfect for both seated and standing use, the Aero-Lift Table offers a dependable surface designed to adapt seamlessly to your needs. Engineered for lasting durability, the table combines strength and style with its 2-3/8" square legs, made from 16-gauge, powder-coated black steel tubing. The sleek design features steel legs securely anchored to both the steel apron and the tabletop, creating a structure built to endure years of use. Extended footprint glides provide a wobble-free foundation, ensuring dependable performance in any environment. The Aero-Lift Table delivers uncompromising toughness while integrating an innovative height adjustment mechanism, making it as versatile as it is dependable. Our Butcherblock tabletop brings a timeless aesthetic and unmatched durability, offering strength and natural beauty for workspaces requiring a sturdy and attractive option. With smooth height adjustment and robust durability, the Aero-Lift Table delivers unmatched versatility and style.
PRICE
$1,199.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 27 - 42 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 1-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Table |
| Frame Color Family | Black |
| Top Color Family | Maple |
| Casters | Optional |
| Style | Science Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | ALT10-SB-3060B |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA Certified, MAS Certified Green |