NPS® Portable Fixed Height Stage, Polydeck Floor, 96"L x 36"W x 16"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The NPS® Portable PolyDeck Stage is an affordable, dependable solution for school performances, assemblies, and multipurpose events. Its heavy-duty 16-gauge steel frame, finished with a black powder-coated surface, provides long-lasting stability and strength. The premium 3/4-inch plywood deck features a securely attached 1/8-inch tempered PolyDeck surface, offering durability and a safe, slip-resistant platform for performers. Sturdy legs made from 14-gauge steel tubing include simple, spring-loaded locking mechanisms that allow for fast setup and effortless folding for compact, portable storage. Designed to handle demanding use, the stage supports more than 200 pounds per square foot. High-impact plastic glides help protect floors from scratches and wear during movement. Welded ganging devices make it easy to connect multiple stages of equal height to form a larger platform or combine different sizes to create choral or band riser configurations. For maximum convenience, the stage arrives fully assembled and ready to use.
PRICE
$889.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 36 in |
| Height | 16 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Fixed Height Stage |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | S3616P |
| Top Material | Polydeck |
| Brand | National Pubic Seating |
Warranty
| Warranty | 10 yr |