Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB824509

Global Industrial™ 144 Inch NSF-37 Certified Air Curtain, 208V, Unheated, 3PH, Stainless Steel

Product Description


Global Industrial NSF-37 Certified Air Curtain, 144W Door, 208V, 3/4HP, 3 PH, Stainless Steel

Features
  • Sanitation Listed to Standard NSF-37
  • Interior or exterior installation of Opening - Not Outdoor Rated without Cover
  • Stops insects, dust, odors
  • Includes roller/plunger door switch
  • Stainless steel construction
  • Totally enclosed motors
  • High efficiency plenum
  • Easy installation
  • Ideal for restaurant and kitchen doors
PRICE
$5,499.00

1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width146 in
Weight338 lbs
Door Width144 in
Nozzle Width145 in
Door Height7 ft
Max Door Height7 ft

Product Details

For Use WithRestaurant, Kitchen Doors
Heating OptionUnheated
Number of Motors4
CFM at Nozzle10164 CFM
Outlet Velocity Uniformity0.95
MaterialStainless Steel
Phase3
Manufacturers Part NumberB824509
Average Air Velocity at Nozzle3696 ft/min
Max CFM at Nozzle11606 CFM
BrandGlobal Industrial
TypeNSF Certified
Horsepower3/4 HP
ColorStainless Steel
Max FPM at Nozzle4218 ft/min
SeriesRBT
Hertz60 Hz
Voltage208 V
DescriptionNSF-37 Certified Air Curtain
FeaturesMade in the USA
Decibels72

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsEtl, cETL Listed & ETL Sanitation listed for NSF Standard 37