Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Advance Tabco

Model # :WBB568853

MPN #: FC-1-1818-18RL-X

Advance Tabco® NSF Fabricated 1 Compartment Sink, 18H Left & Right Drainboards

Product Description
Features:
  • Fabricated NSF Sink
  • 1 Compartment
  • 18" Right & Left Drainboards
  • Bowl Size 18" X 18" X 14" Deep
  • 16/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • S/S Legs
  • 1" Adjustable S/S Bullet Feet
  • NSF
  • Overall 24" F/B X 54" L/R
PRICE
$1,299.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width24 in
Height38 in
Compartment Length18 in
Compartment Width18 in
Compartment Depth14 in
Backsplash Height8-1/2 in
Faucet Centers8 in
Drainboard Length18 in
Steel Gauge16 ga

Product Details

Stainless Series304
StyleLeft & Right Drainboards
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberFC-1-1818-18RL-X
Faucet Holes2
BrandAdvance Tabco

Compliance & Certifications

NSF CertifiedYes