- Fabricated NSF Sink
- 3 Compartment
- 18" Right & Left Drainboards
- Bowl Size 16" X 20" X 12" Deep
- 18/304 S/S
- Tile Edge Splash
- Rolled Edge
- Faucet Holes On 8" Centers
- Galvanized Legs
- 1" Adjustable Plastic Bullet Feet
- NSF
- Overall 26" F/B X 84" L/R
Advance Tabco® NSF Fabricated 3 Compartment Sink, 18L Left & Right Drainboards
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,383.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 26 in |
| Height | 43-1/2 in |
| Compartment Length | 16 in |
| Compartment Width | 20 in |
| Compartment Depth | 14-1/2 in |
| Backsplash Height | 9 in |
| Drain Rough-In Locations | 3.5" Centered |
| Faucet Centers | 8 in |
| Drainboard Length | 18 in |
| Steel Gauge | 18 ga |
Product Details
| Stainless Series | 304 |
| Style | Left & Right Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 3 |
| Manufacturers Part Number | FE-3-1620-18RL-X |
| Faucet Holes | 2 |
| Brand | Advance Tabco |
Compliance & Certifications
| NSF Certified | Yes |