- Fabricated NSF Sink
- 3 Compartment
- 15" Right & Left Drainboards
- Bowl Size 10" X 14" X 10" Deep
- 18/304 S/S
- Tile Edge Splash
- Rolled Edge
- Faucet Holes On 8" Centers
- Galvanized Legs
- 1" Adjustable Plastic Bullet Feet
- NSF
- Overall 60L x 19-3/4"W"
Advance Tabco® NSF Fabricated 3 Compart. Sink, 15L Left & Right Drainboards
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$979.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 19-3/4 in |
| Height | 43-1/2 in |
| Compartment Length | 10 in |
| Compartment Width | 14 in |
| Compartment Depth | 10 in |
| Backsplash Height | 9 in |
| Drain Rough-In Locations | 3.5" Centered |
| Faucet Centers | 8 in |
| Drainboard Length | 15 in |
| Steel Gauge | 18 ga |
Product Details
| Stainless Series | 304 |
| Style | Left & Right Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 3 |
| Manufacturers Part Number | FE-3-1014-15RLX |
| Faucet Holes | 2 |
| Brand | Advance Tabco |
Compliance & Certifications
| NSF Certified | Yes |