Elkay® 3C12X16-2-12X NSF Sink, 3-Compartment w/12L x 16W Bowl, 12 Deep, (2) 12 Drainboards
Write a Review
|
Questions & Answers (0)
Product Description
Elkay 3C12X16-2-12X NSF Sink, 3-Compartment w/12"L x 16"W Bowl, 12" Deep, (2) 12" Drainboards
Elkay's Standard Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Whether your looking for multiple compartments, or maybe something with a drainboard, this line of sinks offers you a wide array of sizes and configurations to choose from. Built from high quality 300 series stainless steel and certified for all food service use by the NSF, these Standard sinks are made to last. Compartment dimensions: 12" length, 16"width, and 10" depth. 3/4" coved corners with 1-1/2" rolled rim designed for easy cleaning and splash containment. 9" backsplash with 8" centered faucet holes for easy installation. Constructed from high-quality, 16 gauge, 304 series stainless steel for maximum corrosion resistance. 64 (L) X 21.75 (W) X 45.75 (H) Over All
Elkay's Standard Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Whether your looking for multiple compartments, or maybe something with a drainboard, this line of sinks offers you a wide array of sizes and configurations to choose from. Built from high quality 300 series stainless steel and certified for all food service use by the NSF, these Standard sinks are made to last. Compartment dimensions: 12" length, 16"width, and 10" depth. 3/4" coved corners with 1-1/2" rolled rim designed for easy cleaning and splash containment. 9" backsplash with 8" centered faucet holes for easy installation. Constructed from high-quality, 16 gauge, 304 series stainless steel for maximum corrosion resistance. 64 (L) X 21.75 (W) X 45.75 (H) Over All
PRICE
$1,959.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 21-3/4 in |
| Height | 45-3/4 in |
| Compartment Length | 12 in |
| Compartment Width | 16 in |
| Compartment Depth | 10 in |
| Faucet Centers | 8 in |
| Drainboard Length | 12 in |
| Steel Gauge | 16 ga |
Product Details
| Stainless Series | 300 |
| Style | Left & Right Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 3 |
| Manufacturers Part Number | 3C12X16-2-12X |
| Faucet Holes | 2 |
| Brand | Elkay |
Compliance & Certifications
| NSF Certified | Yes |