Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2348719

MPN #: NSWDF492SSS-0A

CorePoint Scientific White Diamond Laboratory Freezer, 49 Cu. Ft., Stainless Steel

Product Description
CorePoint Scientific White Diamond Series Glass Door Laboratory and Medical Stainless Steel Refrigerator with Microprocessor temperature controller. This unit features hydrocarbon natural refrigerants and a touch screen digital temperature display with user friendly interface. Audible and visual high/low alarms and remote alarm contacts are some of the features of this well rounded unit.

Features:
  • White Diamond Series Laboratory and Medical Stainless Steel Freezer
  • 49 Cu. Ft. capacity
  • Two swing solid door, self-closing
  • 10 ea. Adjustable Shelves
  • Microprocessor temperature controller
  • Touch Screen Digital Temperature Display with user friendly interface
  • Alarm Module with battery back-up to support temperature monitoring and alarms
  • Password-protected control panel
  • C°/F° switchable
  • 0.1° resolution
  • Adjustable operating temperature: -10°C to -20°C (14°F to -4°F)
  • Active temperature scale bar display
  • Resettable 1-point min/max history
  • Digital 24-hour temperature chart
  • Temperature data logging
  • USB port for data transfer and software updates
  • Real-time operational display clock
  • 4-20mA output
  • Adjustable alarm volume
  • Audible and visual high/low temperature alarms
  • 2 probes; 1 in air and 1 in sample bottle
  • Continuous product (simulated) temperature display
  • Probe attached to evaporator for defrost termination sensing
  • Sensor error alarm
  • Power failure alarm
  • Door ajar alarm
  • Low battery alarm
  • Alarm validation (audible, visual, and remote alarm)
  • Alarm mute with ring back
  • Remote alarm contacts
  • Customizable alarm time delay settings
  • Forced draft air circulation
  • Keyed door lock
  • Magnetic door gaskets for positive seal
  • Integrated door handle
  • LED interior lights are safety shielded and switch controlled
  • Probe access port (3/4")
  • Stainless steel exterior
  • White-powder coated aluminum interior with 304 stainless steel floor
  • Easily cleaned smooth interior
  • Hydrocarbon natural refrigerant (R290)
  • Three year parts and labor warranty, plus an additional two year compressor parts warranty
  • Auto defrost
  • 4 swivel casters (5-3/4")
  • Exterior Dimensions: 54" W x 34-3/4" D x 83 1/4"H with casters; 77 1/2"H without casters
  • 115V, 60 Hz, 9 Amps, 3/4 HP
  • ETL listed


PRICE
$12,359.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth34-3/4 in
Height83-1/4 in

Product Details

Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves10
Manufacturers Part NumberNSWDF492SSS-0A
BrandCorepoint Scientific
TypeMedical and Lab Freezer
Shelf TypeWire
ColorWhite
Hertz60 Hz
CastersYes
Temperature Range-10 to -20 °C
Cabinet MaterialStainless Steel
StyleUpright
Capacity49 ft³
Door MaterialStainless Steel
Number of Doors2
Voltage115 V
DescriptionWhite Diamond Series Laboratory Stainless Steel Freezer
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty3 Years Parts and Labor, 2 Years Compressor Parts

Compliance & Certifications

CertificationsETL Listed
ADA CompliantNo