Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2352276

MPN #: FF141WWW-0MHC

CorePoint Scientific White Diamond Series Natural Refrigerant Flammable Storage Freezer, 14 Cu. Ft.

Product Description
White Diamond Series Flammable Storage Freezers NFPA and OSHA guidelines 45 and 70 for the refrigerated storage of flammable (volatile) materials in general laboratory work areas. There are no electrical components located in the interior of the unit and the compressor's electrical components have been sealed in a vapor-proof enclosure for additional safety.

There are no electrical components located in the interior of the unit and the compressors electrical components have been sealed in a vapor-proof enclosure for additional safety. These units are NOT designed for use in environments where volatile/explosive conditions could potentially exist.

Features:
  • 14 Cu. Ft. Capacity
  • One solid swing door, right hinged
  • Microprocessor temperature controller
  • Digital temperature display with sample simulated probe
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable Operating Temperature Range: -15°C to -25°C
  • Six fixed shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R290), foam insulation and packaging
  • Three year parts and labor warranty
  • Exterior Dimensions: 23-5/8"W x 24-3/8"D x 73"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Manual defrost
  • 115V, 60 Hz, 1.96 Amps, 1/2 HP
  • UL/C-UL Listed


PRICE
$3,859.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-5/8 in
Depth24-3/8 in
Height72 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesNo
Door TypeSolid
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves6
Manufacturers Part NumberFF141WWW-0MHC
BrandCorepoint Scientific
TypeFlammable Storage Freezer
Horsepower1/2 HP
ColorWhite
Amperage1.96 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleUpright
Capacity14 ft³
Number of Doors1
Voltage115 V
DescriptionWhite Diamond Series Flammable Storage Freezer
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty3 Years Parts & Labor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo