Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2329768

MPN #: PRF092SSS-0

CorePoint Scientific White Diamond Refrigerator & Freezer Combo, 9 Cu.Ft, Stainless Steel

Product Description
The new White Diamond Series Refrigerator & Freezer Combination models from CorePoint Scientific Scientific® are purpose built with both scientific and medical applications in mind. The White Diamond Series utilizes the latest technology including a Microprocessor Temperature Controller, Digital Temperature Display with sample simulated probe, audible and visual high and low temperature alarms, and alarms, and three year parts and labor warranty, plus an additional two year compressor parts warranty.

Features:
  • White Diamond Series Refrigerator & Freezer Combination
  • 9 Cu. Ft. capacity (4.6 Ref./4.2 Freezer)
  • Two stainless steel exterior swing doors, right hinged
  • Microprocessor temperature controller, refrigerator and freezer
  • Digital temperature display with sample simulated probe, refrigerator and freezer
  • Adjustable operating temperature range: Refrigerator: 1°C to 10°C; Freezer: -15°C to -25°C
  • Audible and visual high and low temperature alarms, refrigerator and freezer
  • Remote alarm contacts, refrigerator and freezer
  • Back wall evaporator cover, Refrigerator
  • Forced draft circulation Refrigerator
  • Keyed door locks
  • Magnetic door gasket for positive seal
  • Recessed door handles
  • Leveling legs
  • Stacking kit
  • LED interior lights
  • Probe access port (3/8"), 2 ea. (1 for refrigerator/1 for freezer)
  • Stainless steel exterior
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Three year parts and labor warranty, plus an additional two year compressor parts warranty
  • Manual defrost freezer / cycle defrost refrigerator
  • 115V, 60 Hz, 1.74 Amps Refrigerator, 1.5 Amps Freezer, 1/8 HP Refrigerator and Freezer
  • UL/C-UL listed
  • Please note this unit requires 2 outlets


PRICE
$4,329.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/2 in
Height66-3/4 in

Product Details

Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeManual/Cycle
Chamber Color FamilyWhite
Number of Shelves5
Manufacturers Part NumberPRF092SSS-0
BrandCorepoint Scientific
TypeMedical and Lab Refrigerator/Freezer
Hertz60 Hz
CastersNo
Temperature RangeFridge: 1 to 10, Freezer: -15 to -25 °C
Cabinet MaterialStainless Steel
StyleStackable
Capacity9 ft³
Number of Doors2
Voltage115 V
DescriptionWhite Diamond Series Refrigerator & Freezer Combo
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty3 Years Parts and Labor, 2 Years Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo