- White Diamond Series Ultra Low Temperature Freezer
- 21 Cu.Ft. Capacity
- One solid swing exterior door, right hinged, not reversible
- Five insulated inner doors
- Microprocessor controller specifications
- Touch pad keys and four line display for easy programming
- Large LED temperature readout
- Audible and visual alarms with silence key for audible alarms
- Programmable high and low temperature alarm set points
- Programmable access code to limit access to set points and controller configuration
- Automatic voltage boost to compensate for low line voltages
- Normally open, normally closed alarm contacts and 4-20mA signal available to connect to central alarm system
- RS-232 serial output
- Battery backup on electronics during power outages
- Temperature range: -50°C to -86°C
- Five internal storage compartments with four heavy duty reinforced stainless steel shelves, shelves are adjustable in 1/2" increments
- Cam action handle for one hand latching of exterior door
- Handle supplied with key lock and door switch for audible and visual alarms
- Four heavy duty swivel casters with locks
- Vacuum relief port for quick access after door closures
- CFC-free refrigerant
- Two year parts and labor warranty, plus an additional three year compressor parts warranty
- Exterior Dimensions: 43.3"W x 36.3"D x 79.6"H
- Interior Dimensions: 29.1"W x 23"D x 50"H
- 2" Box Capacity: 400 ea.
- Upright Freezer Rack Capacity: 25 ea. UF442 racks
- 115V, 60Hz, 16 amp, HP: 1/2 x 1/2
- UL/C-UL listed
- NEMA Plug Configuration: NEMA 5-20
- Cascade refrigeration system
CorePoint Scientific White Diamond Series Ultra-Low Temperature Freezer, 21 Cu. Ft., 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16,499.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-1/4 in |
| Depth | 36-1/4 in |
| Height | 79-5/8 in |
Product Details
| Cabinet Color Family | Gray |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | Yes |
| Door Type | Solid |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Number of Shelves | 4 |
| Manufacturers Part Number | NSWDUF211JWJ-0 |
| Brand | Corepoint Scientific |
| Type | Ultra Low Temperature Freezer |
| Horsepower | 1/2 x 1/2 HP |
| Color | White |
| Amperage | 16 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | -50 to 86 °C |
| Style | Upright |
| Commercially Listed | No |
| Capacity | 21 ft³ |
| Number of Doors | 6 |
| Voltage | 115 V |
| Description | White Diamond Series Ultra Low Temperature Freezer |
| Number of Compartments | 5 |
| Door Style | Swing Door |
| Refrigerant Type | CFC-Free |
Warranty
| Warranty | 2 Years Parts & Labor, 3 Years Compressor Parts |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |