Corepoint Scientific Plasma Freezer w/ 2 Solid Doors, 49 Cu.Ft. Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
Corepoint Scientific Plasma Freezers are designed in accordance with FDA listed Class II medical devices. In addition, plasma freezers also conform to the requirements set forth by AABB for the refrigerated cold storage of blood-based products. Backed by optimal temperature control and EPA SNAP compliant refrigerants, these high-performance units protect blood, prevent waste, and allow for peak delivery. Plasma freezers utilize smart controllers and feature a full array of alarms, LED interior lighting, stainless steel interiors, sliding drawers and probe access port. We are an industry leader in providing a variety of Refrigerators and Freezers that are built with Hydrocarbon Refrigerants. Environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydro fluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines. Controller Technology: Proportional Integral Derivative (Pid) Microprocessor With Lcd Display
FDA listed Class II medical device, 21CFR part 820 compliant, ETL, CETL Listed (certified to UL471 standard, hydrocarbon refrigerant safety) Product approved as AABB standards compliant for refrigerated blood products cold storage. Energy Start Certified
FDA listed Class II medical device, 21CFR part 820 compliant, ETL, CETL Listed (certified to UL471 standard, hydrocarbon refrigerant safety) Product approved as AABB standards compliant for refrigerated blood products cold storage. Energy Start Certified
PRICE
$16,275.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 36-3/8 in |
| Height | 81-1/2 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | Self Closing |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Material | Stainless Steel |
| Number of Shelves | 7 |
| Manufacturers Part Number | NSBF492WSW-0 |
| Brand | Corepoint Scientific |
| Type | Medical and Lab Freezer |
| Color | White |
| Casters | Yes |
| Temperature Range | -15 to -25 |
| Style | Upright |
| Capacity | 49 ft³ |
| Number of Doors | 2 |
| Voltage | 120 V |
| Description | Plasma Freezer |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Parts and Labor, 7 Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |