Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483715

MPN #: OP-915SS-1212-100

Optima 915 Series NTEP Stainless Steel Bench Digital Scale w/ LED Display 100lb x 0.02lb 12" x 12"

Product Description
Optima NTEP Stainless Steel 12" x 12" Bench Scale With LED Display 100 lb x 0.02 lb

Optima Scale's OP-915 series bench scale, paired with industry's top digital weight indicator is designed for speed and accuracy with an extremely heavy-duty platform and rugged stainless steel enclosure that provides top performance for high-usage applications. Selectable weight units, along with Gross, Tare and Net conversion functions make this scale suitable for many applications. A bi-directional RS-232 serial port, optional printer and data-logging software and optional remote large display, auto shut-off and sleep modes to conserve battery power allows you to tailor the OP-915 to your needs. And thanks to its rechargeable 70-hour battery, you can be sure this unit will stay powered for days at a time, even without a nearby outlet. NTEP class III, 5000 divisions, legal-for-trade certification. Ideal for busy shipping docks, outdoor markets, manufacturers, food processing and other bulk sales areas.



PRICE
$1,029.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height25 in
Weight Capacity100 lbs
Weight35 lbs
Readability0.02 g
Platform Length12 in
Platform Width12 in
Pan/Platform Size12" x 12"

Product Details

DisplayLED
Platform MaterialStainless Steel
Power SupplyAC/DC with Rechargeable Battery
MaterialStainless Steel
Manufacturers Part NumberOP-915SS-1212-100
BrandOptima
TypeWashdown Bench Scale
ColorSilver
Series915
Voltage110 - 220 V
Package Quantity1
InterfaceRS-232
Battery Life Hours70
Housing MaterialStainless Steel
Legal for TradeYes

Compliance & Certifications

IP & NEMA RatingIP67 Washdown, NEMA 4X Indicator
CertificationsNTEP