Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Escali

Model # :WBB480535

MPN #: L600

Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top

Product Description
To the Point Precision The Escali L-Series digital scales are highly accurate, operator friendly digital scales with some of the industry's best features. These scales are a must have tool where high precision weighing is required. Available in 2 different capacities.

Features:

  • Capacity 600 gr / 21.4 ounce
  • Accurately measures in grams, ounces, grains, carats, pennyweights and troy-ounces in 0.001 ounce or 0.1 gram increments
  • Tare Feature
  • Stainless steel removable weighing platform for easy clean-up
  • Memory, hold, and parts counting feature
  • LCD display with on/off switch for blue backlight
  • Four AA batteries included (AC adaptor optional)
  • Automatic shut-off feature ensures long battery life
  • Dimensions: 8"x5.75"x2.5"


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Width5-5/8 in
Height2-1/2 in
Weight Capacity600 g
Weight2 lbs
Platform Width14 in
Readability0.0002 g
Pan/Platform Size12" x 14"
Platform Length12 in

Product Details

TypePrecision Balance
DisplayLCD
ColorBlack
Power Supply4 AA Batteries or AC/DC
SeriesHigh Precision
CalibrationExternal
MaterialABS Plastic, Stainless Steel
Draftshield IncludedNo
Package Quantity1
Manufacturers Part NumberL600
Legal for TradeNo
BrandEscali

Warranty

Warranty1 yr