Odor Control
Availability
Type
Special Price
Scent
Brand
Size
Price
Related Products
Innovative smart programming ensures an equal fragrance release over 30 days. Contains a light sensor to conserve battery lift so the unit only works when the room is in use. The smart chip controls the programming so the fan runs sparingly in week 1 and gradually turns more frequently over the 4 week period, helping release the same amount of fragrance over 30 days. Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System.
Simple Green® Pro Odor Control neutralizes odors using advanced natural enzymes and microorganisms. The long-lasting, concentrated formula works on wet or dry surfaces, indoors and out. Use anywhere organic odors form. Neutralizes foul smells in public restrooms, fleet vehicles, dumpsters, farms, gyms, locker rooms, animal quarters, motels, schools and more. Eliminates odors caused by decayed vegetation, food, garbage, graywater, animals, manure, mold, mildew, skunk, sweat, urine, vomit and other stubborn smells. Keeps areas smelling fresh. Features: Professional and commercial grade odor ...
Extra-concentrated, enzyme-producing, odor eliminator. Versatile and effective against a wide range of odors in carpets, washrooms, trash cans and more. Enzyme-based odor eliminator/counteractant eliminates foul smells. Combat bacterial odors at the source on first contact. Features: Odor eliminator and cleaner that contains enzyme producing bacteria which counteracts and eliminates the source of odors Versatile formula can lighten grout over time giving it a cleaner look Ratio: 1:20-1:64 Color: Red Ph Concentrate: 7.5 Specs & Application Instructions: Can be used in washrooms, on floors, ...
The Rubbermaid Commercial Products® CirculAir 90™ Relaxing Spa scent refill is engineered to deliver reliable air care performance that is 3rd-party verified and recycle stream ready. Soothing and clean, this scent features calming mint and delicate white floral notes for a refreshing balance. Made from a single material, the refill is recycle-stream-ready and requires no dismantling. Independently validated to meet key recycling system requirements and design guidelines in the USA. The refill and dispenser feature a battery-free design for uninterrupted performance and 90 days or ...
Total release foggers are far superior to handheld aerosols for the kinds of odors that force themselves into cracks and crevasses. Eliminates cigarette odors in cars and musty smells in closed rooms. These total release products will destroy all odors in any home-size room, individual office or car that's been in a flood, fire, engaged a skunk or any other place that is enclosed or too small for a large electric fogging machine. Excellent for property management. Provides up to 6,000 cubic feet of coverage. Original fragrance. 5 oz. Sold 12 per case.