x

Take 15% off your entire order!

Offer applied at checkout

4-40 HSS, Import Round Adjustable Die, Special Thread, Left Hand, 13/16" OD

4-40 HSS, Import Round Adjustable Die, Special Thread, Left Hand, 13/16" OD

Item #: WBB570997

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Adjustable Round Split Left Hand Dies. # 4 - 40 HSS, TMX Round Adjustable Die, Special Thread, Left Hand, 13/16" OD.
  • Precision threads are accomplished through the use of the adjustment screw

  • THREAD SIZE 4-40
  • SIZE #4
  • THREADS PER INCH 40
  • THREAD DIRECTION Left Hand
  • THREAD SIZE METRIC --
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 2504400
  • OD 13/16
  • STYLE Round Split
  • THREAD PITCH (TPI) 40
  • THREAD DIAMETER #4
  • OUTSIDE DIAMETER 13/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

6-32 HSS, Import Round Adjustable Die, Special Thread, Left Hand, 13/16" OD

Item #: B571447

Not Yet Rated

Usually ships in 5 to 8 days

$19.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40 HSS, Import Round Adjustable Die, Special Thread, Left Hand, 13/16" OD

4-40 HSS, Import Round Adjustable Die, Special Thread, Left Hand, 13/16" OD

Item #: WBB570997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant