Each cone, numbered 1-20, is equipped with a small hole at the top for flags <4mm in diameter, along with a slot for storing packing slips, notes and receipts. In addition, the cones are made of durable plastic, making them suitable for outdoor use in all types of weather conditions. 20 cones per package. 4.38" H x 4.5" W x 4.5" L each.
Global Industrial
Model # :WB412591
Global Industrial Numbered Cones, 1-20, Green
|
Questions & Answers (0)
Product Description
Save time and improve efficiency with our Global Industrial Numbered Cones. Designed in a bright green color and numbered on all four sides for easy identification, these cones are ideal for marking outbound shipments, customer pickups, inventory and more.
360° visibility.
Nestable and stackable for easy storage.
Won't tip over, move, or slide.
Each cone, numbered 1-20, is equipped with a small hole at the top for flags <4mm in diameter, along with a slot for storing packing slips, notes and receipts. In addition, the cones are made of durable plastic, making them suitable for outdoor use in all types of weather conditions. 20 cones per package. 4.38" H x 4.5" W x 4.5" L each.
Each cone, numbered 1-20, is equipped with a small hole at the top for flags <4mm in diameter, along with a slot for storing packing slips, notes and receipts. In addition, the cones are made of durable plastic, making them suitable for outdoor use in all types of weather conditions. 20 cones per package. 4.38" H x 4.5" W x 4.5" L each.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 4-3/8 in |
| Weight | 0.2 lbs |
| Size | 4-1/2"W X 4-1/2"H |
Product Details
| Type | Cone With Numbers |
| Color | Green |
| Message | Numbers 1-20 |
| Material | Polypropylene |
| Package Quantity | 20 |
| Manufacturers Part Number | 412591 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |