Features:
- Corrugated construction. Made in the USA
- Printed in English, French and Spanish
- Ships flat to save space
- Dimensions are 8 x 8 x 10"
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 10 in |
| Size | 8 x 8 x 10 |
Product Details
| Type | Printed Pallet Cone |
| Color | White/Red |
| Manufacturers Part Number | CONERD |
| Brand | No Stack |