Nut Eyebolt - 5/16-18 x 3-1/4"L - 5/8" I.D. - 1-1/4" O.D. - Plain Pattern - Carbon Steel
Write a Review
|
Questions & Answers (0)
Product Description
Drop forged carbon steel
Hot dip galvanized to ASTM A 153: UNC-2A before galvanizing
Each threaded eyebolt includes one galvanized hex nut assembled
Shank Dia. & Thread +.090/-.030
Shank Length +.060/-0
Eye I.D. +.090/-.030
Eye O.D. +.090/-.030
Thread Length +.060/-0
Hot dip galvanized to ASTM A 153: UNC-2A before galvanizing
Each threaded eyebolt includes one galvanized hex nut assembled
Shank Dia. & Thread +.090/-.030
Shank Length +.060/-0
Eye I.D. +.090/-.030
Eye O.D. +.090/-.030
Thread Length +.060/-0
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | 5/16-18 |
| Thread Length | 1-1/2 in |
| Rated Weight Capacity | 800 lbs |
| Eye Outside Dimension | 1-1/4" |
| Unit of Measurement | Inch (Imperial) |
| Shank Length | 3-1/4 in |
| Eye Inside Dimension | 5/8" |
Product Details
| Pattern | Plain |
| Country of Origin | Made in USA |
| Finish | Hot Dip Galvanized |
| Material | Drop Forged Carbon Steel |
| Manufacturers Part Number | N2002-3-1/4 |
| Brand | Ken Forging |
Compliance & Certifications
| Certifications | ASTM A153 |