Professional Plastics Nylatron GS Sheet - Extruded, 0.375"Thick X 24"W X 48"L
Write a Review
|
Questions & Answers (0)
Product Description
Nylatron® GS is a molybdenum disulphide (MoS2) filled nylon offering improved strength and rigidity. With a lower coefficient of linear thermal expansion than Nylon 101. Nylatron GS is the Extruded Grade, whereas Nylatron GSM is the Cast Grade. For thicker plates and large diameter rods, see Nylatron GSM (cast material)
PRICE
$505.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Thickness | 0.375 in |
Product Details
| Manufacturers Part Number | SNYLMD.375EXTQ-24X48 |
| Description | Nylatron GS Sheet - Extruded |
| Brand | Professional Plastics |