Goodway Nylon Brush for 13/16" ID tubes - 15/Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Brand | Goodway |
Related Products
The "Patriot®" dual diameter brush is recommended for removing soft (mud, algae, etc.) deposits in straight, ferrous and nonferrous internally enhanced tubes. The large diameter end of this brush cleans into the grooves, while its small diameter end cleans the lands of the tube's rifling. Features: ENN-062 - For tubes 5/8" (15-7/8mm) I.D. Durable and long lasting Available in quick connect and threaded options For soft and light scale/harder deposits High quality dual diameter nylon brush Available in two sizes only
Silicon Carbide Impregnated Nylon brush for cleaning medium deposits in 11/16"-3/4" id tubes.
Goodway® genuine flexible 25' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Shaft uses advanced technology to reduce breakage. Available with standard threaded, or quick connect brush fittings. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner. For RAM-5-SFVS tube cleaner, only threaded brush connectors will work. You must have proper gearing for this shaft. If you require this gearing, please see our SFG-702 gears. Features: Genuine shaft ...
Blue Nylon Brushes are recommended for removing soft deposits such as mud and algae from both straight ferrous and nonferrous tubes. Blue Nylon Brushes with exclusive X filament technology are Goodway®'s most popular tube cleaning brushes. Tube-cleaning nylon brushes are made from the highest quality components with strict engineering tolerances designed to deliver the desired results. Features: High-quality nylon brush technology Durable and long-lasting Brush should be equal to or 1/16" (1-5/8mm) smaller than tube I.D. Note: Quick Connect fitting in 7/16" (11-1/8mm) to 1"(25-3/8mm) only
The "Patriot®" dual diameter brush is recommended for removing soft (mud, algae, etc.) deposits in straight, ferrous and nonferrous internally enhanced tubes. The large diameter end of this brush cleans into the grooves, while its small diameter end cleans the lands of the tube's rifling. Features: ENN-090 - For tubes 15/16" (23-13/16mm) I.D. High quality dual diameter nylon brush Durable and long lasting Available in quick connect and threaded options For soft and light scale/harder deposits Available in two sizes only