Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172851

MPN #: GTC-211-1/4

Goodway® Nylon Brush For 1/4" ID Tubes, Blue, Pack of 15

Product Description
Blue Nylon Brushes are recommended for removing soft deposits such as mud and algae from both straight ferrous and nonferrous tubes. Blue Nylon Brushes with exclusive X filament technology are Goodway®'s most popular tube cleaning brushes. Tube-cleaning nylon brushes are made from the highest quality components with strict engineering tolerances designed to deliver the desired results.

Features:
  • High-quality nylon brush technology
  • Durable and long-lasting
  • Brush should be equal to or 1/16" (1-5/8mm) smaller than tube I.D.
  • Note: Quick Connect fitting in 7/16" (11-1/8mm) to 1"(25-3/8mm) only


PRICE
$82.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width1/4 in
Height1/4 in

Product Details

MaterialNylon
ColorBlue
Manufacturers Part NumberGTC-211-1/4
BrandGoodway