Goodway Nylon Brush for 7/16" ID tubes - 15/Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Brand | Goodway |
Related Products
Dual Diameter Spin-Grit Brushes are recommended for removing soft and light scale deposits from straight, ferrous, and nonferrous internally enhanced tubes. The large diameter end of the brush cleans into the grooves, while the small diameter end cleans the lands of a tube's rifling. Features: High quality dual diameter spin-grit brush Specially designed for enhanced/spiraled tubes Durable and long lasting Available for tubes 1/2"-1-1/4" (12-11/16-32mm) I.D.
Non-abrasive thermofiber towels designed for with vapor steam cleaners. Use for picking up dirt, grime, grease and bacteria. Fits on triangular and rectangular brushes, washable 500-700 times.
Genuine Goodway® flexible 12' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications. Use advanced technology to reduce breakage. Available with standard threaded or Quick Connect brush fittings. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner. If using with a RAM-5, please choose "RAM-5", otherwise choose "other". Please choose your tube cleaner model and brush fitting coupling type for proper sizing. Features: Genuine shaft and brushes - Fully guaranteed Abrasion ...
Blue Nylon Brushes are recommended for removing soft deposits such as mud and algae from both straight ferrous and nonferrous tubes. Blue Nylon Brushes with exclusive X filament technology are Goodway®'s most popular tube cleaning brushes. Tube-cleaning nylon brushes are made from the highest quality components with strict engineering tolerances designed to deliver the desired results. Features: High-quality nylon brush technology Durable and long-lasting Brush should be equal to or 1/16" (1-5/8mm) smaller than tube I.D. Note: Quick Connect fitting in 7/16" (11-1/8mm) to 1"(25-3/8mm) only
Goodway® genuine flexible 45' tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Shaft uses advanced technology to reduce breakage. Features: Genuine shaft and brushes - Fully guaranteed Abrasion resistant casing - Long life Unique strain relief system - Reduces unwanted breakage High quality nylon shaft casing - Rugged Galvanized steel core - Unmatched performance Quick Connect features (where available) - Quicker brush and shaft changes Quick Connect and threaded options available Fits tubes 9/16"-1" (14-5/16-25-3/8mm) I.D. Note: ...