Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172779

MPN #: GTC-704Q-12

Goodway® Nylon Casing Flexible Shaft For Quick Connect Brush, 11/16" - 1" ID Tubes, 12'L

Product Description
Flexible Shaft with durable nylon casing for wet tube cleaning applications. 12' long tube cleaning shaft with high-quality galvanized steel core for superior performance

Features:
  • Genuine shaft and brushes - Fully guaranteed
  • Abrasion resistant casing - Long life
  • Unique strain relief system - Reduces unwanted breakage
  • High quality nylon shaft casing - Rugged
  • Galvanized steel core - Unmatched performance
  • Quick Connect features (where available) - Quicker brush and shaft changes
  • Quick Connect and threaded options available
  • Designed for wet tube cleaning applications
  • Fitting tube IDs from 11/16" - 1" with standard threaded brushes
  • Please Note: Shafts are available in a variety of options to match your specific tube cleaner. Please choose your Tube Cleaner model and tool coupling type for proper sizing.
  • Important: For RAM-5-SFVS Tube Cleaner, we don't recommend GTC-704 shafts. Please contact us for more information.


PRICE
$469.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width2 in
Height2 in

Product Details

MaterialNylon/Steel
ColorBlue
Manufacturers Part NumberGTC-704Q-12
BrandGoodway