Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172798

MPN #: SGB-Q-075

Goodway® Spin Grit Brush w/ Quick Connect For 7/16" - 5/8" ID Tubes, Pack of 15

Product Description
Spin-Grit Brushes are recommended for removing soft and light scale deposits from straight, ferrous, and nonferrous tubes

The abrasive, impregnated nylon bristles of the brush clean and polish tubes in one step. Unlike regular spiral brushes, the Spin-Grit is designed to be oversized in the tube, so the bristles layover, putting the abrasive in contact with the tube wall.

Features:
  • High quality Spin-Grit Brush
  • Durable and long lasting
  • Available for tube sizes 1/4"-1" (6-3/8-25-3/8mm) I.D.
  • Note: Quick Connect fitting in 7/16" (11-1/8mm) to 1"(25-3/8mm) only


PRICE
$135.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3/4 in
Height3/4 in

Product Details

MaterialNylon
ColorBlack
Manufacturers Part NumberSGB-Q-075
BrandGoodway