Kenwood Nylon Case, Black KLH-187
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Description | Nylon Case for TK-2400/2402/3400/3402 |
| Color | Black |
| Manufacturers Part Number | KLH-187 |
| For Use With | TK-2400/2402/3400/3402 |
| Rebate Available | No |
| Brand | Kenwood |
Warranty
| Warranty | 1 yr |
Related Products
The Refrigerated Self-Service Dual Sided Case provides double the merchandising space of a standard model while taking up just a bit more space. Convenience store customers, students on campus, and travelers in airports and hotels can choose their drinks, sandwiches, salads, and snacks from two back-to-back locations improving efficiency and increasing impulse purchases. Features: Breeze~E self-contained R290 refrigeration 6' Power cord Blue Fin coated coil Casters w/ levelers LED 3500K top light(s) Note: Electrical specs reflect highest Amp draw using lighted shelves option One year ...
The Oasis Refrigerated & Heated Self-Service Case provides a vertical combination of grab & go refrigerated and heated display. This case meets ADA compliance on all levels and offers both hot and cold temperatures in the same case to maximize impulse purchases and elevate the customer's experience. Designed with self-contained refrigeration that affords operators the flexibility to relocate the merchandiser to different areas and individually controlled heated shelf temperature allowing more diversity in what products are held and to what degree. Features: Breeze self-contained ...
Case Design 278 Expo II Telescoping Shipping Case -Trade Show Case, 49-1/2"L x 29"W x 7-1/2"H, Black
The 278 Omni Telescoping case is a perfect trade show case. It will suit your trade show shipping displays needs. You will be able to keep your trade show supplies protected at your trade show. This carry case is perfect for table top displays and non-flexible panels. Features Molded Telescoping Shipping Case Thermoformed polyethylene construction Heavy-duty Built-in wheels 1-1/2" straps with plastic buckles 8" x 12" label area Steel rubber-grip handle Customized sizes and interiors are available in quantity, call in for more information Inside Dimensions: 49-1/2"L x 29"W x 7-1/2"H Outer ...
The Reveal Heated Self-Service Case is the ideal grab-and-go solution for hot offerings like chicken and sandwiches in small markets, convenience stores, hospitals, airports, and corporate and college dining. Heated Reveal® models use convection style heating instead of conduction heating, which allows for safe and even product temperatures and is designed with UV-bonded glass that provides superior heating performance. Features: (3) Levels of clear glass shelving removable and adjustable on 1'' centers Full end panel LED top & shelf lights One year parts & labor warranty Stainless steel ...
The Global Industrial™ wall mount retractable barriers help block off restricted areas and allow temporary access to areas in various commercial and retail environments. Wall mount crowd control barriers feature a self retracting 7-1/2'L belt with belt end clips that prevent raveling. Includes a locking belt receiver to prevent accidental tape release. The wall mount housing and bracket is made using black powder coated steel for strength. 1 Year Limited Warranty.